

TIMKEN
TIMKEN
2MM9328WIPRKDUMA4267
TIMKEN TIMKEN
Description
2MM9328WIPRKDUMA4267 PRECISION BALL BRG ; DUPLEX PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 140MM Bore; 190MM Outside Diameter; 48MM Width; 1 Metal Shield Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
2MM9328WIPRKDUMA4267
BDI #
24619432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9328WIPRKDUMA4267/p/24619432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.75
EAN
0053893923574
Product Group - BDI
B04270
Enclosure
1 Metal Shield
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
3.85
Long Description
Precision Ball Bearing; 140MM Bore; 190MM Outside Diameter; 48MM Width; 1 Metal Shield Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Width
1.89 Inch | 48 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh