

TIMKEN
TIMKEN
2MMV9304HXVVDULA4482
TIMKEN TIMKEN
Description
TIMKEN 2MMV9304HXVVDULA4482
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9304HXVVDULA4482
BDI #
24212327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9304HXVVDULA4482/p/24212327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.176
Long Description
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.457 Inch | 37 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh