

TIMKEN
TIMKEN
3MM9118WICRQNTA4614
TIMKEN TIMKEN
Description
3MM9118WICRQNTA4614 BEARING
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material;4 (1 Quadruplex Set) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Part #
3MM9118WICRQNTA4614
BDI #
27902295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9118WICRQNTA4614/p/27902295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Special
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact | Machined Window Cage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
12.895
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material;4 (1 Quadruplex Set) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Bore
3.543 Inch | 90 Millimeter
Width
4.724 Inch | 120 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh