https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
FAG
FAG
B7010-E-T-P4S-UL
FAG FAG
Description
B7010-E-T-P4S-UL
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
B7010-E-T-P4S-UL
BDI #
1411242
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B7010-E-T-P4S-UL/p/1411242
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.251
EAN
4012801167307
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.25
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

