https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BRPH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjB8aW1hZ2UvanBlZ3xhREZtTDJoaE1pOHhNRGN4TVRJMk9EY3lNRFkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpRU0Y5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnwyNWRkMzY1NzgwYmFhYTg5MmYxM2UxNmMzNTZjNjlmMDk1ZmNiYjkxMjdhZjdjYTMyZjE4ZjhiMjBhNWE2NTA3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BRPH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjB8aW1hZ2UvanBlZ3xhREZtTDJoaE1pOHhNRGN4TVRJMk9EY3lNRFkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpRU0Y5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnwyNWRkMzY1NzgwYmFhYTg5MmYxM2UxNmMzNTZjNjlmMDk1ZmNiYjkxMjdhZjdjYTMyZjE4ZjhiMjBhNWE2NTA3
SKF
SKF
BA2B 459311
SKF SKF
Description
BA2B 459311 ANG CONTACT THRUST BALL BRG
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open Enclosure; ABEC 3 | ISO P6 | ABEC 1 | ISO P0 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree | 35 Degree Contact Angle; Phenolic | Brass Cage Material
Part #
BA2B 459311
BDI #
1299168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BA2B-459311/p/1299168
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.15
EAN
7316577312808
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 3 | ISO P6 | ABEC 1 | ISO P0
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree | 35 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic | Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Double Row Thrust Pack | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BA2B 459311
Weight / LBS
6.945
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open Enclosure; ABEC 3 | ISO P6 | ABEC 1 | ISO P0 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree | 35 Degree Contact Angle; Phenolic | Brass Cage Material
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

