TIMKEN
TIMKEN
MM165EXCR400DU
TIMKEN TIMKEN
Description
MM165EXCR400DU PRECISION BALL BEARING ; EA = PAA/SET
Precision Ball Bearing; 3-1/2" Bore; 6-5/16" Outside Diameter; 3" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
MM165EXCR400DU
BDI #
1366716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM165EXCR400DU/p/1366716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.522
EAN
0087796069916
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM165EX 400DU
Weight / LBS
9.96
Long Description
Precision Ball Bearing; 3-1/2" Bore; 6-5/16" Outside Diameter; 3" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
3 Inch | 76.2 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh