Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QJ 303 LA/P63 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxMXxpbWFnZS9qcGVnfGFEZzJMMmd4Wmk4eE1EYzJPVFl3TXpVMU9UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDlUVUV4SlZGOUpUbDh6TURCNE16QXdMbXB3Wnd8ZGMzODk2OWVkYWI3YzA0OWQyYmEwNDg2ODlkNzZlYTQ0NjU0YTczZWU4MTVjMDNjZGQ5Yjc5NTg3NTVkZDg4Mw
1261871 Precision Ball Bearings 

SKF SKF

QJ 303 LA/P63

Description

QJ 303 LA/P63 ANG CONTACT BALL BRG

Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material

Part #

QJ 303 LA/P63

BDI #
1261871

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

896.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 896.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.127
EAN
7316571618623
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
35 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Four Point Contact | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh