Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RM207PP DB C4 E8681 https://www.bdiexpress.com/medias/INDTIMBRGXXX-PSRBP-2SL-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDV8aW1hZ2UvanBlZ3xhRGN5TDJnd01TOHhNRFU0TmpJeE5qTXpNek0wTWk5SlRrUlVTVTFDVWtkWVdGaGZVRk5TUWxCZk1sTk1YMUJJWDFOQ1h6TXdNSGd6TURBdWFuQm58YTA1NjlhMGQ4Mjc1ZjY4MjM5ZWRlNjJhNzY2NDVhNWE2ZmIwZTNkZDE2NThmYmE4NTIyZWJkZDAyZjExOTZiNA
1371727 Precision Ball Bearings 

TIMKEN TIMKEN

RM207PP DB C4 E8681

Description

RM207PP DB C4 E8681 PRECISION BALL BRG ; 30-150MM ABEC 5-9

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 34MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; Phenolic Cage Material

Part #

RM207PP DB C4 E8681

BDI #
1371727

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.535
EAN
0087796069336
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
0 Degree
Preload
Light
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Normal Fit
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
RM207PP DB C4 E8681
Weight / LBS
1.22
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 34MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; Phenolic Cage Material
Width
1.339 Inch | 34 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh