

NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
SSR3ZZEERA7P25LY121
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
SSR3ZZEERA7P25LY121 RADIAL BALL BEARING ; 3MM OD 2 METAL SHIELDED 2SIDE INNER RING
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
SSR3ZZEERA7P25LY121
BDI #
21518516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SSR3ZZEERA7P25LY121/p/21518516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 9 | ISO P2
Material - Ball
Stainless Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
Standard
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove | Extended Inner Ring Both Side
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nhbb.com
Long Description
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Bore
0.188 Inch | 4.775 Millimeter
Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh