

FAG
FAG
1212-TVH
FAG FAG
Description
1212-TVH
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 110MM Outside Diameter; 22MM Inner Race Width; 22MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1212-TVH
BDI #
1138544
Details
3821.0
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1212-TVH/p/1138544
Your Price
₹ 3,821.00 / each
₹ 4,777.00 / each BDIExpress
₹ 4,777.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.94
EAN
4012801262194
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1212-TVH
Manufacturer Internal Number
60387492
Weight / LBS
1.984
Long Description
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 110MM Outside Diameter; 22MM Inner Race Width; 22MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.866 Inch | 22 Millimeter
Inner Race Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh