

NTN
NTN
1320KC3
NTN NTN
Description
1320KC3 SELF ALIGNING BALL BEARING ; 100MM ID 215MM OD 47MM W OPEN
Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 215MM Outside Diameter; 47MM Inner Race Width; 47MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1320KC3
BDI #
1197327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1320KC3/p/1197327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
8.3
EAN
4547359257458
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-320
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
1320KC3
Weight / LBS
18.29837
Long Description
Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 215MM Outside Diameter; 47MM Inner Race Width; 47MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Inner Race Width
1.85 Inch | 47 Millimeter
Outer Race Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh