Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2206 2RSR TVH https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTl8aW1hZ2UvanBlZ3xhREJqTDJnMk55OHhNREk1TXpRd016azBNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVUV4VFZFTmZNekF3ZURNd01DNXFjR2N8ODBkYzc2NjJiZTM5MjQyZmVjYzYwNmIzZGNlMzFiZTM5YWZiYmI2YzdkMTQ4NTkzOGMwNTZlZWVlYTk0M2ZmZA
25135822 Self Aligning Ball Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

2206 2RSR TVH

Description

2206 2RSR TVH BALL BEARING ; 30MM X 62MM X 20MM

Self Aligning Ball Bearing; Double Row; 30MM Bore; 62MM Outside Diameter; 20MM Length Thru Bore; Shaft Mount; 20MM Outer Race Width; 2 Seals; Polyamide Cage; ABEC 1; C0-Medium Internal Clearance

Part #

2206 2RSR TVH

BDI #
25135822

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Product Detail
Self Aligning Ball Bearing
Product Specification
Double Row; 30MM Bore; 62MM Outside Diameter; 20MM Length Thru Bore; Shaft Mount; 20MM Outer Race Width; 2 Seals; Polyamide Cage; ABEC 1; C0-Medium Internal Clearance
Long Description
Self Aligning Ball Bearing; Double Row; 30MM Bore; 62MM Outside Diameter; 20MM Length Thru Bore; Shaft Mount; 20MM Outer Race Width; 2 Seals; Polyamide Cage; ABEC 1; C0-Medium Internal Clearance