

PT INTERNATIONAL
PT INTERNATIONAL
2319K
PT INTERNATIONAL PT INTERNATIONAL
Description
2319K ; DOUBLE ROW BALL BEARING
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Part #
2319K
BDI #
18250691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2319K/p/18250691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0
Product Group - BDI
B04270
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2319
Cage Material
Steel
Precision Class
Non Precision
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ptintl.com
Long Description
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Outside Diameter
7.874 Inch | 200 Millimeter
Inner Race Width
2.638 Inch | 67 Millimeter
Outer Race Width
2.638 Inch | 67 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh