

TIMKEN
TIMKEN
6056MB-C3
TIMKEN TIMKEN
Description
6056MB-C3
Single Row Ball Bearing; 280MM Bore; 420MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Clearance; Brass Cage
Part #
6056MB-C3
BDI #
28706700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6056MB-C3/p/28706700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Machined Window Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
68.343
Long Description
Single Row Ball Bearing; 280MM Bore; 420MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Clearance; Brass Cage
Outside Diameter
16.535 Inch | 420 Millimeter
Outer Race Width
2.559 Inch | 65 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh