Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6203-2RSNR https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NR-6306-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxMnxpbWFnZS9qcGVnfGFETTVMMmcxWmk4eE1EZ3lNVFE0TXpBMk9UUTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1h6WXpNRFpmTWxKVFh6TXdNSGd6TURBdWFuQm58YWEzZTg4YmI4OGU5ZjdiMGMxMjFiMGM3NmI2OTdjMzYxOGI1NmFhMTBhM2U5YmZjYjU2ZjZjMjNmZjdlNGE4Nw
1347942 Single Row Ball Bearings 

TIMKEN TIMKEN

6203-2RSNR

Description

6203-2RS-NR

Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6203-2RS-NR

BDI #
1347942

Details

345.6 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 345.60 / each
₹ 432.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.066
EAN
0087796293090
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.1543
Long Description
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh