Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6205-C-2Z-C3 https://www.bdiexpress.com/medias/INDFAGBRGDCX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODB8aW1hZ2UvanBlZ3xhRGd5TDJobE1TOHhNRFEzTkRBNU5qSTVOVGsyTmk5SlRrUkdRVWRDVWtkRVExaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNlY2U2YTJmMWFkZDEyOGU1NzBlN2YwNDc2MzA4M2JhOGZkMGFjMDc2ZDczYWQzZjQ0NWYwZTQxNDJkZTAzOTI
27360710 Single Row Ball Bearings 

FAG FAG

6205-C-2Z-C3

Description

6205-C-2Z-C3

Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage; C3-Loose Internal Clearance

Part #

6205-C-2Z-C3

BDI #
27360710

Details

372.0 INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ₹ 372.00 / each
₹ 465.00 / each
BDIExpress
QTY

Inventory

Total: 282

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage; C3-Loose Internal Clearance
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Steel Cage; C3-Loose Internal Clearance