

TIMKEN
TIMKEN
6207-2RSNR
TIMKEN TIMKEN
Description
6207-2RS-NR
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6207-2RS-NR
BDI #
1347960
Details
1020.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6207-2RSNR/p/1347960
Your Price
₹ 1,020.80 / each
₹ 1,276.00 / each BDIExpress
₹ 1,276.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.288
EAN
0087796293236
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.63934
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh