TIMKEN
TIMKEN
SFSS-24
TIMKEN TIMKEN
Description
TIMKEN SFSS-24
Single Row Ball Bearing; 1-1/2" Bore; 2" Outside Diameter; 0.315" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
SFSS-24
BDI #
15065744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SFSS-24/p/15065744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.784
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Thin Section Bearing | Fractured Race | Rheolube Lithium Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.085
Long Description
Single Row Ball Bearing; 1-1/2" Bore; 2" Outside Diameter; 0.315" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh