https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyN3xpbWFnZS9qcGVnfGFESmxMMmd5TUM4eE1EYzJPVEF6T1RneE9EYzRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMUJRUWw4ek1EQjRNekF3TG1wd1p3fDYxOTcyYTBlY2JkZmE4YWIzNDg3ZTY1NTA0ZWUwYjIyMTM3YmVjMWU5MmNlNzQ2NzRjOGViZmZmMDM5NTBhMzM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyN3xpbWFnZS9qcGVnfGFESmxMMmd5TUM4eE1EYzJPVEF6T1RneE9EYzRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMUJRUWw4ek1EQjRNekF3TG1wd1p3fDYxOTcyYTBlY2JkZmE4YWIzNDg3ZTY1NTA0ZWUwYjIyMTM3YmVjMWU5MmNlNzQ2NzRjOGViZmZmMDM5NTBhMzM
PEER BEARING
PEER BEARING
W209RPPB4
PEER BEARING PEER BEARING
Description
PER.W209RPPB4 DISC HARROW BRG ; SINGLE ROW
Single Row Ball Bearing; 1.535" Bore; 3.346" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
W209PPB4(RPPB4)
BDI #
22288872
Details
72.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W209RPPB4/p/22288872
Your Price
$ 72.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.73
EAN
1200106166894
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Long Description
Single Row Ball Bearing; 1.535" Bore; 3.346" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.535 Inch | 39 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
1.188 Inch | 30.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

