INA
INA
4112-AW
INA INA
Description
NOT AVAILABLE IN US
Thrust Aligning Washer; 69MM Bore 1; 69MM Bore 2; 96MM Outer Diameter; 8MM Height; Single Direction; Not Banded
Part #
4112-AW
BDI #
1172094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/4112-AW/p/1172094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
EAN
4012802029475
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4112 Bearing and Raceway Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.31
Long Description
Thrust Aligning Washer; 69MM Bore 1; 69MM Bore 2; 96MM Outer Diameter; 8MM Height; Single Direction; Not Banded
Bore 1
2.717 Inch | 69 Millimeter
Height
0.315 Inch | 8 Millimeter
Bore 2
2.717 Inch | 69 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh