

NTN
NTN
51236
NTN NTN
Description
51236 THRUST BALL BEARING ; NON-RETURNABLE SINGLE ROW 180MM ID
Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 250MM Outer Diameter; 56MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51236
BDI #
1203485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51236/p/1203485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
8.07
EAN
4547359306897
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51236
Weight / LBS
18.38655
Long Description
Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 250MM Outer Diameter; 56MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
7.205 Inch | 183 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Height
2.205 Inch | 56 Millimeter
Bore 1
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh