

FAG
FAG
52324-MP
FAG FAG
Description
NOT AVAILABLE IN US
Thrust Ball Bearing; 100MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 123MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
52324-MP
BDI #
1145455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52324-MP/p/1145455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.82
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52324-MP
Manufacturer Internal Number
60374214
Weight / LBS
37.038
Long Description
Thrust Ball Bearing; 100MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 123MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
8.268 Inch | 210 Millimeter
Height
4.843 Inch | 123 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh