

SKF
SKF
53322 M
SKF SKF
Description
53322 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 67.2MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
53322 M
BDI #
1253870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53322-M/p/1253870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.78
EAN
7316570598179
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
20.06207
Long Description
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 67.2MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Height
2.646 Inch | 67.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh