

INA
INA
AKL.2913
INA INA
Description
AKL.2913 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 65MM Bore 1; 65.202MM Bore 2; 90MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.2913
BDI #
1171903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-2913/p/1171903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.36
EAN
4012802027266
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2913AKL
Weight / LBS
0.919
Long Description
Thrust Ball Bearing; 65MM Bore 1; 65.202MM Bore 2; 90MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
2.567 Inch | 65.202 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Height
0.787 Inch | 20 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh