

INA
INA
AKL.2914
INA INA
Description
AKL.2914 THRUST BALL BEARING
Thrust Ball Bearing; 70MM Bore 1; 70.206MM Bore 2; 95MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.2914
BDI #
1171904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-2914/p/1171904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.396
EAN
4054364115142
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2914
Weight / LBS
0.871
Long Description
Thrust Ball Bearing; 70MM Bore 1; 70.206MM Bore 2; 95MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
2.764 Inch | 70.206 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Height
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh