

INA
INA
AKL.4120-HLG
INA INA
Description
AKL.4120-HLG THRUST BALL BEARING
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 150MM Outer Diameter; 41MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.4120-HLG
BDI #
1172110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-4120-HLG/p/1172110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.36
EAN
4047643198677
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
4.9
Long Description
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 150MM Outer Diameter; 41MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.906 Inch | 150 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Height
1.614 Inch | 41 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh