

INA
INA
AKL.918
INA INA
Description
AKL.918 THRUST BALL BEARING
Thrust Ball Bearing; 90MM Bore 1; 90.195MM Bore 2; 135MM Outer Diameter; 30.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.918
BDI #
1172297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-918/p/1172297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.391
EAN
4012802031478
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
918
Weight / LBS
3.067
Long Description
Thrust Ball Bearing; 90MM Bore 1; 90.195MM Bore 2; 135MM Outer Diameter; 30.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.543 Inch | 90 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Height
1.201 Inch | 30.5 Millimeter
Bore 2
3.551 Inch | 90.195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh