

INA
INA
AKL.B11
INA INA
Description
B11.
Thrust Ball Bearing; 1-1/8" Bore 1; 1-5/32" Bore 2; 2-3/32" Outer Diameter; 3/4" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
AKL.B11
BDI #
1172415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-B11/p/1172415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.181
EAN
4054364115487
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
B11
Weight / LBS
0.399
Long Description
Thrust Ball Bearing; 1-1/8" Bore 1; 1-5/32" Bore 2; 2-3/32" Outer Diameter; 3/4" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 2
1.156 Inch | 29.362 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Bore 1
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh