

INA
INA
AKL.D3
INA INA
Description
AKL.D3 THRUST BALL BEARING ; 5/8" BORE
Thrust Ball Bearing; 5/8" Bore 1; 21/32" Bore 2; 1-11/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.D3
BDI #
18313597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-D3/p/18313597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.064
EAN
4012802146844
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.138
Long Description
Thrust Ball Bearing; 5/8" Bore 1; 21/32" Bore 2; 1-11/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.344 Inch | 34.138 Millimeter
Bore 1
0.625 Inch | 15.875 Millimeter
Height
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh