

INA
INA
AKL2917J
INA INA
Description
AKL2917J THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 85MM Bore 1; 85.192MM Bore 2; 115MM Outer Diameter; 22MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL2917J
BDI #
1171907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL2917J/p/1171907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.62
EAN
4054364116101
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2917J
Weight / LBS
1.369
Long Description
Thrust Ball Bearing; 85MM Bore 1; 85.192MM Bore 2; 115MM Outer Diameter; 22MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.354 Inch | 85.192 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Height
0.866 Inch | 22 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh