INA
INA
ESS.4105-AW
INA INA
Description
NOT AVAILABLE IN US
Thrust Aligning Washer; 34MM Bore 1; 34MM Bore 2; 50MM Outer Diameter; 6MM Height; Single Direction; Not Banded
Part #
ESS.4105-AW
BDI #
1172080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/ESS-4105-AW/p/1172080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
4012802029352
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4105 Bearing and Raceway Separately
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4105AW
Weight / LBS
0.07
Long Description
Thrust Aligning Washer; 34MM Bore 1; 34MM Bore 2; 50MM Outer Diameter; 6MM Height; Single Direction; Not Banded
Outside Diameter
1.969 Inch | 50 Millimeter
Height
0.236 Inch | 6 Millimeter
Bore 1
1.339 Inch | 34 Millimeter
Bore 2
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh