COOPER BEARING
COOPER BEARING
02BC480MGRLAB
COOPER BEARING COOPER BEARING
Description
02BC480MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 480MM POR
Cartridge Bearing; 480MM Bore; 762MM Outside Diameter; 374MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 223MM Length Thru Bore; Relubricatable; 02 B 480M Insert; Labyrinth Seal; Non-Expansion
Part #
02BC480MGRLAB
BDI #
24714871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC480MGRLAB/p/24714871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
529.65
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 480M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1179.473
Long Description
Cartridge Bearing; 480MM Bore; 762MM Outside Diameter; 374MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 223MM Length Thru Bore; Relubricatable; 02 B 480M Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
30 Inch | 762 Millimeter
Cartridge Housing Width
14.724 Inch | 374 Millimeter
Bore
18.898 Inch | 480 Millimeter
Length Thru Bore
8.78 Inch | 223 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


