COOPER BEARING
COOPER BEARING
03BC507GRAT
COOPER BEARING COOPER BEARING
Description
COP.03BC507GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 5-7/16"
Cartridge Bearing; 5-7/16" Bore; 14" Outside Diameter; 9-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; 03 B 507 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
03BC507GRAT
BDI #
24715342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC507GRAT/p/24715342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
103.26
EAN
7316579387422
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03 B 507
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
210.8
Long Description
Cartridge Bearing; 5-7/16" Bore; 14" Outside Diameter; 9-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; 03 B 507 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
5.787 Inch | 147 Millimeter
Cartridge Housing Width
9.063 Inch | 230.2 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


