REXNORD
REXNORD
KMC2400
REXNORD REXNORD
Description
KMC-2400 ; POR MTO
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-3/16" Length Thru Bore; Relubricatable; 2400U Insert; Single Lip Contact Seal; Non-Expansion
Part #
KMC2400
BDI #
18144118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KMC2400/p/18144118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.253
EAN
0698210704704
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2400U
Seals
Single Lip Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
35.8
Long Description
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-3/16" Length Thru Bore; Relubricatable; 2400U Insert; Single Lip Contact Seal; Non-Expansion
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh