TIMKEN
TIMKEN
LSE1100BRHHTPS
TIMKEN TIMKEN
Description
LSE1100BRHHTPS CYL RLR BEARING HOUSING ; 11" BORE RETAINED
Cartridge Bearing; 11" Bore; 17-7/8" Outside Diameter; 8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; LSE1100BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSE1100BRHHTPS
BDI #
22848679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE1100BRHHTPS/p/22848679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
126.23
EAN
0013992089977
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE1100BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
278.28
Long Description
Cartridge Bearing; 11" Bore; 17-7/8" Outside Diameter; 8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; LSE1100BR Insert; High Temperature Packing Seal; Non-Expansion
Cartridge Housing Width
8 Inch | 203.2 Millimeter
Outside Diameter
17.875 Inch | 454.025 Millimeter
Bore
11 Inch | 279.4 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh