TIMKEN
TIMKEN
LSE415BXHHTPS
TIMKEN TIMKEN
Description
LSE415BXHHTPS CYL RLR BEARING HOUSING ; 4-15/16" BORE EXPANSION
Cartridge Bearing; 4-15/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE415BX Insert; High Temperature Packing Seal; Expansion
Part #
LSE415BXHHTPS
BDI #
22807075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE415BXHHTPS/p/22807075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
38.06
EAN
0013992092632
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSE415BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
83.91
Long Description
Cartridge Bearing; 4-15/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE415BX Insert; High Temperature Packing Seal; Expansion
Outside Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Cartridge Housing Width
6.1 Inch | 154.94 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh