TIMKEN
TIMKEN
LSM170BRHKPS
TIMKEN TIMKEN
Description
LSM170BRHKPS CYL RLR BEARING HOUSING ; 170MM BORE RETAINED
Cartridge Bearing; 170MM Bore; 323.85MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM170BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
LSM170BRHKPS
BDI #
22810665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM170BRHKPS/p/22810665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
59.12
EAN
0013992082244
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM170BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
130.34
Long Description
Cartridge Bearing; 170MM Bore; 323.85MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM170BR Insert; Kevlar Packing Seal; Non-Expansion
Length Thru Bore
4.291 Inch | 109 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Cartridge Housing Width
6.772 Inch | 172 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh