TIMKEN
TIMKEN
LSM220BXHKPS
TIMKEN TIMKEN
Description
LSM220BXHKPS CYL RLR BEARING HOUSING ; 220MM BORE EXPANSION
Cartridge Bearing; 220MM Bore; 387.35MM Outside Diameter; 178MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 115MM Length Thru Bore; Relubricatable; LSM220BX Insert; Kevlar Packing Seal; Expansion
Part #
LSM220BXHKPS
BDI #
22811133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM220BXHKPS/p/22811133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
81.2
EAN
0013992086297
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM220BX
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
179.01
Long Description
Cartridge Bearing; 220MM Bore; 387.35MM Outside Diameter; 178MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 115MM Length Thru Bore; Relubricatable; LSM220BX Insert; Kevlar Packing Seal; Expansion
Length Thru Bore
4.528 Inch | 115 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Cartridge Housing Width
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh