TIMKEN
TIMKEN
LSM300BRHHTPS
TIMKEN TIMKEN
Description
LSM300BRHHTPS CYL RLR BEARING HOUSING ; 300MM BORE RETAINED
Cartridge Bearing; 300MM Bore; 489MM Outside Diameter; 216MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; LSM300BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSM300BRHHTPS
BDI #
22811498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM300BRHHTPS/p/22811498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
149.2
EAN
0013992089397
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM300BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
328.92
Long Description
Cartridge Bearing; 300MM Bore; 489MM Outside Diameter; 216MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; LSM300BR Insert; High Temperature Packing Seal; Non-Expansion
Outside Diameter
19.252 Inch | 489 Millimeter
Cartridge Housing Width
8.504 Inch | 216 Millimeter
Bore
11.811 Inch | 300 Millimeter
Length Thru Bore
5.63 Inch | 143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh