TIMKEN
TIMKEN
LSM35BRHKPS
TIMKEN TIMKEN
Description
LSM35BRHKPS CYL RLR BEARING HOUSING ; 35MM BORE RETAINED
Cartridge Bearing; 35MM Bore; 100MM Outside Diameter; 84MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; LSM35BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
LSM35BRHKPS
BDI #
22811650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM35BRHKPS/p/22811650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.03
EAN
0013992091246
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM35BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8.88
Long Description
Cartridge Bearing; 35MM Bore; 100MM Outside Diameter; 84MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; LSM35BR Insert; Kevlar Packing Seal; Non-Expansion
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Cartridge Housing Width
3.307 Inch | 84 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh