TIMKEN
TIMKEN
LSM40BRHHTPS
TIMKEN TIMKEN
Description
LSM40BRHHTPS CYL RLR BEARING HOUSING ; 40MM BORE RETAINED
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 84MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; LSM40BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSM40BRHHTPS
BDI #
22811752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM40BRHHTPS/p/22811752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.82
EAN
0013992092090
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM40BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8.42
Long Description
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 84MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; LSM40BR Insert; High Temperature Packing Seal; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Cartridge Housing Width
3.307 Inch | 84 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh