REXNORD
REXNORD
MCS2107
REXNORD REXNORD
Description
MCS-2107 ; POR MTO
Cartridge Bearing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MCS2107
BDI #
18144504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2107/p/18144504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.317
EAN
0698210829094
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2107U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
2.9
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Cartridge Housing Width
2.203 Inch | 55.956 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh