REXNORD
REXNORD
MCS3215
REXNORD REXNORD
Description
MCS3215 ; POR MTO
Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-13/64" Length Thru Bore; Relubricatable; 3215U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MCS3215
BDI #
18144931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS3215/p/18144931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.903
EAN
0698210911065
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3215U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
11.5
Long Description
Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-13/64" Length Thru Bore; Relubricatable; 3215U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh