REXNORD
REXNORD
MMC2206
REXNORD REXNORD
Description
MMC-2206 ; POR MTO
Cartridge Bearing; 2-3/8" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2206U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC2206
BDI #
18144988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC2206/p/18144988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.313
EAN
0698210700300
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2206U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
9.5
Long Description
Cartridge Bearing; 2-3/8" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2206U Insert; Spring Loaded Contact Seal; Non-Expansion
Cartridge Housing Width
2.625 Inch | 66.675 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh