REXNORD
REXNORD
MMC9307
REXNORD REXNORD
Description
MMC-9307 ; POR MTO
Cartridge Bearing; 3-7/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-3/32" Length Thru Bore; Relubricatable; 9307U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC9307
BDI #
18145048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9307/p/18145048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
17.888
EAN
0698210700072
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9307U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
39.4
Long Description
Cartridge Bearing; 3-7/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-3/32" Length Thru Bore; Relubricatable; 9307U Insert; Spring Loaded Contact Seal; Non-Expansion
Length Thru Bore
5.094 Inch | 129.388 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh