Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSE300BXHHTPS https://www.bdiexpress.com/medias/INDTIMCRTXXX-SPLT-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MDd8aW1hZ2UvanBlZ3xhRGM1TDJneFlTODVOamMwTXpnME5UTTVOamM0TG1wd1p3fDQ5ZTc3OWUyNWUxNThiYzgyOGRjYmJlMTcxODI3OTcxZWRkMmIyYTI5OThmNWIwMWE5NTdkNmZiNmNmOTk2ZTE
22815614 Cartridge Unit Bearings 

TIMKEN TIMKEN

MSE300BXHHTPS

Description

MSE300BXHHTPS CYL RLR BEARING HOUSING ; 3" BORE EXPANSION

Cartridge Bearing; 3" Bore; 7" Outside Diameter; 5.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.252" Length Thru Bore; Relubricatable; MSE300BX Insert; High Temperature Packing Seal; Expansion

Part #

MSE300BXHHTPS

BDI #
22815614

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
15.64
EAN
0013992083401
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE300BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
34.48
Long Description
Cartridge Bearing; 3" Bore; 7" Outside Diameter; 5.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.252" Length Thru Bore; Relubricatable; MSE300BX Insert; High Temperature Packing Seal; Expansion
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Cartridge Housing Width
5.4 Inch | 137.16 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh