TIMKEN
TIMKEN
MSE303BXHFS
TIMKEN TIMKEN
Description
MSE303BXHFS FLANGE BLK CYL RLR BEARING ; 3-3/16" BORE EXPANSION W/SEAL
Cartridge Bearing; 3-3/16" Bore; 8" Outside Diameter; 6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE303BX Insert; Felt Seal; Expansion
Part #
MSE303BXHFS
BDI #
22825872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE303BXHFS/p/22825872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.02
EAN
0013992113252
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE303BX
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
41.93
Long Description
Cartridge Bearing; 3-3/16" Bore; 8" Outside Diameter; 6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE303BX Insert; Felt Seal; Expansion
Cartridge Housing Width
6 Inch | 152.4 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh