TIMKEN
TIMKEN
MSE715BRHHTPS
TIMKEN TIMKEN
Description
MSE715BRHHTPS CYL RLR BEARING HOUSING ; 7-15/16" BORE RETAINED
Cartridge Bearing; 7-15/16" Bore; 16.752" Outside Diameter; 9.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; MSE715BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
MSE715BRHHTPS
BDI #
22818803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE715BRHHTPS/p/22818803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
144.96
EAN
0013992071019
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE715BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
319.57
Long Description
Cartridge Bearing; 7-15/16" Bore; 16.752" Outside Diameter; 9.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; MSE715BR Insert; High Temperature Packing Seal; Non-Expansion
Bore
7.938 Inch | 201.625 Millimeter
Cartridge Housing Width
9.3 Inch | 236.22 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Outside Diameter
16.752 Inch | 425.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh