TIMKEN
TIMKEN
MSM110BXHFS
TIMKEN TIMKEN
Description
MSM110BXHFS FLANGE BLK CYL RLR BEARING ; 110MM BORE EXPANSION W/SEAL
Cartridge Bearing; 110MM Bore; 266.7MM Outside Diameter; 160MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM110BX Insert; Felt Seal; Expansion
Part #
MSM110BXHFS
BDI #
22826777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM110BXHFS/p/22826777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
35.54
EAN
0013992111012
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM110BX
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
78.35
Long Description
Cartridge Bearing; 110MM Bore; 266.7MM Outside Diameter; 160MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM110BX Insert; Felt Seal; Expansion
Outside Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Cartridge Housing Width
6.299 Inch | 160 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh