TIMKEN
TIMKEN
MSM180BXHHTPS
TIMKEN TIMKEN
Description
MSM180BXHHTPS CYL RLR BEARING HOUSING ; 180MM BORE EXPANSION
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM180BX Insert; High Temperature Packing Seal; Expansion
Part #
MSM180BXHHTPS
BDI #
22820813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM180BXHHTPS/p/22820813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
115.16
EAN
0013992088765
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM180BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
253.88
Long Description
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM180BX Insert; High Temperature Packing Seal; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Cartridge Housing Width
8.74 Inch | 222 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh